Referenties
KTR:BOWEX 24 JUNIOR 1B 11H7
Rubix:01081730
Fabrikant:010241001100
Productdetails : KTR BOWEX 24 NAAF PA 11MM
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide a positive torque transmission. They are particularly suitable for balancing axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure in the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear arising. Made of a combination of plastic and steel.
24 HUB JUN 1B 11H7
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 20 g |
| Maat | 24 |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84839089 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,72 excl. BTW
/ stuk
€ 20,23 incl. BTW
- Levering doorgaans binnen 10 dagen
