Referenties
Mennekes:13510
Rubix:34019259
EAN:4015394289319

Productdetails : MENNEKES CONTACTSTOP CEE ROOD 16A 5P 400V IP 54 13510
• Screw terminals
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label
Mennekes contactstop cee rood 16a 5p 400v ip 54 13510
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 400 V |
| Stroomsterkte | 16 A |
| Intensiteit | 16 A |
| Verbinding | schroefaansluittechniek ergocontact® |
| Beschermingsgraad (IP) | ip54 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9,44 excl. BTW
/ stuk
€ 11,42 incl. BTW
- op voorraad: binnen 24 uur verzonden
