PARKER SNELKOPPELING FS-251-4MP

Hannifin

Zie technische informatie

Referenties

Parker:FS-251-4MP
Rubix:A0755052
Fabrikant:FS-251-4MP
PARKER SNELKOPPELING FS-251-4MP

Technische samenvatting

Typeparker snelkoppeling fs-251-4mp
Zie alle specificaties

Productdetails : PARKER SNELKOPPELING FS-251-4MP


FS Series Hydraulic Couplers (2000 psi), connect with FS Series Nipples.

Parker's FS Series are stainless steel non-spill, flat face hydraulic couplings are designed to minimize spillage and air inclusion when connecting or disconnecting to result in minimal environmental contamination. These quick couplings are ideal for closed system transfer and dispensing of chemicals and other fluids. FS quick connect fittings are available in a range of sizes.


Technical Characteristics:

• Sizes: 1/4” – 1”

• Materials: 316 Stainless Steel

• Port Ends: Male NPT, Female NPTF, Female UNF

• Seal Options: Fluorocarbon, Ethylene Propylene, Neoprene


Markets:

• Chemical processing and handling

• Food processing

• Corrosive fluid handling

• Agriculture


Features/Benefits:

• Push-to-connect operation makes connection easy with one hand

• Corrosion resistant 316 stainless steel material

• Fluorocarbon seals are compatible with many chemicals

• Non-spill, Flat Face valves minimize fluid loss when disconnecting, to reduce environmental contamination and avoid safety hazards caused by spillage.

• Flat Face valves minimize the amount of air that can enter the system when connecting fluid lines


Applications: 

• Chemical dispensing systems

• Chemical processing

• Food processing

• Corrosive media transfer

Toepassing: Vloeistoftransport, chemische transport
Materiaal behuizing: Roestvrij staal 316
Afmetingen behuizing (inch): 1/4
Afmetingen aansluitschroefdraad (inch): 1/4 - 18
Type aansluiting: Mannelijke NPTF
Koppelingshelft: vrouwelijke koppeling
Divisie: snelkoppelingsdivisie
Debiet: 3
Zeskantmaat: 1
Maximale werkdruk: 2000
Maximale bedrijfstemperatuur: 400, 300
Minimale bedrijfstemperatuur: -15, -65
Producttype: Push to Connect
Afdichtingsmateriaal: Fluorkoolstof, ethyleenpropyleen
Klep type: Non-spill

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typeparker snelkoppeling fs-251-4mp
Aangepaste tariefcode73072910
€ 437,25 excl. BTW
/ stuk
€ 529,07 incl. BTW
  • Levering doorgaans binnen 44 dagen