MILWAUKEE BLIKSCHAAR RECHTS 4932499014
Milwaukee blikschaar rechts 4932499014
Zie technische informatieReferenties
Milwaukee:4932499014
Rubix:A0878906
Fabrikant:4932499014
EAN:4058546528836



Productdetails : MILWAUKEE BLIKSCHAAR RECHTS 4932499014
Serrated cutting edges prevent slippage when cutting. Thumb and forefinger slots for increased comfort and less fatigue. Allows user to push through sheet metal with ease with less risk of cutting oneself. Torsion spring opens jaws automatically during cutting for faster cutting action and less fatigue work. Compound leverage action for easier cutting through thicker materials. One hand locking mechanism for increased productivity on the jobsite. Flush slimline design for non-snagging in material. Aviation snips: For short, straight and shaped cuts. Ideal for narrow radius cuts and notch cuts. Triple cutting direction identification – on the head, handle and by colour coded handle. Ergonomic and durable overmolded grips add comfort and last longer.
Milwaukee blikschaar rechts (4932499014) voor lange levensduur en zuivere sneden. Lasergeharde, gesmede snijbladen met éénhandsvergrendeling.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Snijcapaciteit | 1 mm |
| Lengte | 251 mm |
| Lengte bek | 31 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
Aanbieding
In plaats van € 19,50
€ 18,90 excl. BTW
/ stuk
€ 22,87 incl. BTW
- Levering doorgaans binnen 13 dagen
