MILWAUKEE M18 FUEL DUAL BATTERY BOSMAAIER 4933480859
Accubosmaaier Milwaukee
Zie technische informatieZie documentenReferenties
Milwaukee:M18 F2BCU-0
Rubix:A0715045
Fabrikant:4933480859
EAN:4058546411442
Documenten
Productdetails : MILWAUKEE M18 FUEL DUAL BATTERY BOSMAAIER 4933480859
- Powerful and robust brush cutter designed to clear high and dense grass, weeds and thick brush
- M18 FUEL™ technology allows the tool to maintain speed in the most demanding applications without bogging down
- Instantaneous throttle response for ultimate control and increased productivity
- Supplied with a trimmer head and a 3-tooth blade to take on more demanding applications
- Two speed modes allow the user to choose between maximum performance or extended run time
- Adjustable clamping device allows the user to quickly adjust the bike handle for an ergonomic working position
- Optimised guard design for the best material containment
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 699,91 excl. BTW
/ stuk
€ 846,89 incl. BTW
- Levering doorgaans binnen 13 dagen
