SMC 5 POORT VENTIEL SY5320-5YO-C8F-Q

Piloot Gestuurde 4/5 Poort Ventielen SY

Zie technische informatieZie documenten

Referenties

SMC:SY5320-5YO-C8F-Q
Rubix:05271967
Fabrikant:00162706
SMC 5 POORT VENTIEL SY5320-5YO-C8F-Q

Technische samenvatting

Typemagneetventiel
Aantal poorten5
Zie alle specificaties

Documenten

Productdetails : SMC 5 POORT VENTIEL SY5320-5YO-C8F-Q


Elektrisch Bediend 5 Poorts Ventiel, Alle Uitvoeringen
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 3 (3 Position Closed Centre)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Lead Wire Length: None
Light/Surge Voltage Suppressor: Without light/surge voltage suppressor
Manual Override: Non-locking Push Style
A, B Port Size: C8 (Body Ported ø8 One-touch Fitting)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht140 g
Typemagneetventiel
Aantal poorten5
Land van oorsprongJP
85,31 excl. BTW
/ stuk
103,23 incl. BTW
  • Levering doorgaans binnen 9 dagen