ELESA+GANTER NADERINGSSCHAKELAAR GN 893.1
Proximity switch for power clamps, inductive sensor
Zie technische informatieZie documentenReferenties
Elesa+Ganter:893.1
Rubix:0999109192
Fabrikant:893.1
EAN:4045525473027




Documenten
Productdetails : ELESA+GANTER NADERINGSSCHAKELAAR GN 893.1
With this proximity switch GN 893.1 power clamps can induce controlled signals whereby the LEDs indicate the operating and switch positions. The proximity switches can be screwed directly on to the power clamps. The position of the switches can be on either side. A Plastic intermediate plate and two cap screws M4 are included.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | elesa+ganter naderingsschakelaar gn 893.1 |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | ES |
| Aangepaste tariefcode | 85365019 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 334,39 excl. BTW
/ stuk
€ 404,61 incl. BTW
- Levering doorgaans binnen 23 dagen
