Referenties
Stanley:STMT82664-0
Rubix:A0021072
EAN:3253560826642

Productdetails : STANLEY RATEL 3/8 - 72T STMT82664-0
Sterke punten
•No accessibility issue - better access in tight spaces
Large, flush quick release button enables the easy removal of sockets
Bi-material handle: comfort, grip and control
Low profile switch lever prevents the accidental turning of the ratchet and allows for easy, one-handed operation
Chrome Vanadium Steel
Large, flush quick release button enables the easy removal of sockets
Bi-material handle: comfort, grip and control
Low profile switch lever prevents the accidental turning of the ratchet and allows for easy, one-handed operation
Chrome Vanadium Steel
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 3/8 '' |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19,91 excl. BTW
/ stuk
€ 24,09 incl. BTW
- Levering doorgaans binnen 9 dagen







