KIMB CL SCOTT TOILETPAPIER WIT 350 VEL 8519 (PK A 8RL)
Toilettissue Rollen Kleine Rollen 350 8519 Wit
Zie technische informatieReferenties
Scott:8519
Rubix:A0250878

Productdetails : KIMB CL SCOTT TOILETPAPIER WIT 350 VEL 8519 (PK A 8RL)
For reliability in busy wash rooms that require consistency, quality and value from one of the most trusted brands in the world, choose Scott® Essential™ Toilet Paper. A standard roll of high quality toilet paper that ensures efficient toilet areas. Scott® Essential™ Standard toilet roll is the ideal solution for places where space is limited. Compatible with Aquarius™ Double Roll Toilet Paper Dispensers in white and black (product codes 6992 and 7191) and fits most standard toilet roll Dispensers for core rolls. For environmental security, Scott® Essential™ Standard Toilet Paper Roll is made from 100% recycled fibres, has the FSC certificate and the European Ecolabel and is easily flushable. Each outer carton contains 64 rolls of 350 2-ply sheets of 12 x 9. 5 cm.
Sterke punten
•64 toilet rolls x 350 white, 2-layer cloths (22,400 in total)
A high quality standard toilet roll that ensures efficient toilet areas
Scott® Essential™ Standard Toilet Paper Roll is the ideal solution for places where space is limited
For environmental security, Scott® Essential™ Standard Toilet Paper Roll is made from 100% recycled fibres, has the FSC certificate and the European Ecolabel and is easily flushable
Compatible with Aquarius™ Double Toilet Roll Dispensers in white and black (product codes 6992 and 7191) and fits most standard Toilet Tissue Dispensers for core rolls
A high quality standard toilet roll that ensures efficient toilet areas
Scott® Essential™ Standard Toilet Paper Roll is the ideal solution for places where space is limited
For environmental security, Scott® Essential™ Standard Toilet Paper Roll is made from 100% recycled fibres, has the FSC certificate and the European Ecolabel and is easily flushable
Compatible with Aquarius™ Double Toilet Roll Dispensers in white and black (product codes 6992 and 7191) and fits most standard Toilet Tissue Dispensers for core rolls
Technische informatie
Attributen
| Verpakkingshoeveelheid | 8 |
|---|---|
| Kleur | wit |
| Aantal doeken | 2 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,64 excl. BTW
/ 8 pakken
€ 54,01 incl. BTW
- Levering doorgaans binnen 9 dagen