BURKERT VENTIEL 6014C 230V/50HZ 125336
TYPE 6014 3/2-weg magneetventiel, direct werkend
Zie technische informatieReferenties
Bürkert:00125336
Rubix:A0218541
Fabrikant:00125336

Productdetails : BURKERT VENTIEL 6014C 230V/50HZ 125336
The 6014 valve is a direct-acting lift armature valve. To increase pressure and leakage safety, the plug and the core guide tube are welded together. Different sealing material combinations are available depending on the application. A Bürkert-specific flange variant (SFB) allows space-saving arrangement of valves on a manifold plate. Kick and Drop coils are available to reduce electrical power consumption during operation.
3/2-weg magneetventiel
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | 6014 |
| Aantal poorten | 3 |
| Aangepaste tariefcode | 84818079 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 95,91 excl. BTW
/ stuk
€ 116,05 incl. BTW
- Levering doorgaans binnen 16 dagen