SMC ZUIGERSTANGLOZE CILINDER MY3B25TF-100
Zuigerstangloze Actuatoren MY3
Zie technische informatieZie documentenReferenties
SMC:MY3B25TF-100
Rubix:05299720

Technische samenvatting
| Type | mechanisch gekoppelde stangloze cilinder |
|---|---|
| Slag van de Cilinder | 100 mm |
| Diameter zuiger | 25 mm |
Documenten
Productdetails : SMC ZUIGERSTANGLOZE CILINDER MY3B25TF-100
Mechanisch Gekoppelde Zuigerstangloze Actuator
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 100
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 100
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 2920 g |
| Type | mechanisch gekoppelde stangloze cilinder |
| Slag van de Cilinder | 100 mm |
| Diameter zuiger | 25 mm |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 276,45 excl. BTW
/ stuk
€ 334,50 incl. BTW
- Levering doorgaans binnen 9 dagen