Referenties
Bosch:1600A002WV
Rubix:A0722505
EAN:3165140792554





Productdetails : BOSCH 1/2 INLAY GRO 12V-LI 1600A002WV
Alles veilig opgeborgen
1/2 inlay GRO 12V-LI
Sterke punten
•Suitable for GRO 12V-35
Half-insert compatible with L-BOXX 102 with space for 1 battery (4.0 Ah)
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Half-insert compatible with L-BOXX 102 with space for 1 battery (4.0 Ah)
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 5 |
| Lengte | 315 mm |
| Hoogte | 60 mm |
| Breedte | 200 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
