Referenties
Bosch:1600A002W3
Rubix:A0722488
EAN:3165140792639





Productdetails : BOSCH 1/2 INLAY GUS 12V-LI 1600A002W3
Alles veilig opgeborgen
1/2 inlay GUS 12V-LI
Sterke punten
•Suitable for GUS 12V-300
Half-insert compatible with L-BOXX 102 with space for charger and 1 battery
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Half-insert compatible with L-BOXX 102 with space for charger and 1 battery
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 4 |
| Lengte | 62 mm |
| Hoogte | 203 mm |
| Breedte | 318 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
