Referenties
Bahco:SBK7801M-17
Rubix:A0771000
EAN:7314150445554




Productdetails : BAHCO SLAGDOP 1/2 17MM SB SBK7801M-17
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Bahco slagdop met 1/2" aansluiting en sleutelmaat 17 mm. Geschikt voor dopsleuteltoepassingen bij montage en onderhoud.
Sterke punten
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish - Retail Pack
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/2' '' |
| Diameter | 17 mm |
| Vierkant | 12,7 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,76 excl. BTW
/ stuk
€ 9,39 incl. BTW
- Levering doorgaans binnen 9 dagen
