Referenties
Bahco:FF1E2101
Rubix:A0766357
EAN:7314150285877



Productdetails : BAHCO FOAM 1/3 DOPPEN 24D FF1E2101
Includes 24 pieces
7754 sliding T-handle, 3/8"
7760 extension bar, 3/8"
7761 extension bar, 3/8"
7760-10 extension bar, 3/8"
7771 decreasing adaptor, F 3/8" to M 1/4"
7766 universal joint, 3/8"
8164-1/2 adaptor, F 3/8" to M 1/2"
7400SM-10 3/8" socket hex 10 mm
7400SM-11 3/8" socket hex 11 mm
7400SM-12 3/8" socket hex 12 mm
7400SM-13 3/8" socket hex 13 mm
7400SM-14 3/8" socket hex 14 mm
7400SM-15 3/8" socket hex 15 mm
7400SM-16 3/8" socket hex 16 mm
7400SM-17 3/8" socket hex 17 mm
7400SM-18 3/8" socket hex 16 mm
7400SM-19 3/8" socket hex 19 mm
7400SM-20 3/8" socket hex 18 mm
7400SM-22 3/8" socket hex 22 mm
7400SM-6 3/8" socket hex 6 mm
7400SM-7 3/8" socket hex 7 mm
7400SM-8 3/8" socket hex 8 mm
7400SM-9 3/8" socket hex 9 mm
7750SL pear shape ratcheting wrench, 3/8", slim head
Foam available with laser marked
7754 sliding T-handle, 3/8"
7760 extension bar, 3/8"
7761 extension bar, 3/8"
7760-10 extension bar, 3/8"
7771 decreasing adaptor, F 3/8" to M 1/4"
7766 universal joint, 3/8"
8164-1/2 adaptor, F 3/8" to M 1/2"
7400SM-10 3/8" socket hex 10 mm
7400SM-11 3/8" socket hex 11 mm
7400SM-12 3/8" socket hex 12 mm
7400SM-13 3/8" socket hex 13 mm
7400SM-14 3/8" socket hex 14 mm
7400SM-15 3/8" socket hex 15 mm
7400SM-16 3/8" socket hex 16 mm
7400SM-17 3/8" socket hex 17 mm
7400SM-18 3/8" socket hex 16 mm
7400SM-19 3/8" socket hex 19 mm
7400SM-20 3/8" socket hex 18 mm
7400SM-22 3/8" socket hex 22 mm
7400SM-6 3/8" socket hex 6 mm
7400SM-7 3/8" socket hex 7 mm
7400SM-8 3/8" socket hex 8 mm
7400SM-9 3/8" socket hex 9 mm
7750SL pear shape ratcheting wrench, 3/8", slim head
Foam available with laser marked
Bahco Fit&Go 1/3 schuiminzet FF1E2101 met 24 onderdelen voor 3/8" ratel en doppen. Weerbestendig schuim en push-systeem voor snelle uitname.
Sterke punten
Fit&Go 1/3 Foam Inlay 3/8" Socket and Pear Head Ratchet Set - 24 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 24 |
| Materiaal | schuim (mousse) |
| Hoogte | 40 mm |
| Breedte | 181 mm |
| Diepte | 445 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 243,17 excl. BTW
/ stuk
€ 294,24 incl. BTW
- Levering doorgaans binnen 9 dagen
