Groefkogellager SKF BB1-0327, Buitendiameter: 22 mm | Breedte: 7 mm | Binnendiameter: 8 mm
Ball Bearing
Zie technische informatieReferenties
SKF:BB1-0327
Rubix:03477657
EAN:7316571817590
Productdetails : SKF BB1 0327 KOGELLAGER EENRIJIG
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 11,3 g |
| Binnendiameter | 8 mm |
| Buitendiameter | 22 mm |
| Breedte | 7 mm |
| Afdichting | open |
| Type lagerspeling | cn |
| Serie | bb1 |
| Land van oorsprong | IT |
| Aangepaste tariefcode | 84821010 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,19 excl. BTW
/ stuk
€ 7,49 incl. BTW
- Levering doorgaans binnen 9 dagen
