Groefkogellager akn 6900ZZ AKN BRAND 568, Buitendiameter: 22 mm | Breedte: 6 mm | Binnendiameter: 10 mm
Ball Bearing
Zie technische informatieReferenties
akn:6900ZZ AKN BRAND 568
Rubix:03438073

Productdetails : AKN 61900-2Z KOGELLAGER EENRIJIG
Single row deep groove ball bearing is the most common type of rolling bearing. Their use is very widespread the grooves on the inner and outer rings are circular and have a slightly larger radiusthan that of the balls. In addition to the radial load, axial loads can also be applied in both directionswill. Because of their low frictional torque, they are particularly suitable for applications in which highSpeeds and low friction losses are required.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 10 mm |
| Buitendiameter | 22 mm |
| Breedte | 6 mm |
| Serie | 6900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 18,22 excl. BTW
/ stuk
€ 22,05 incl. BTW
- op voorraad: binnen 24 uur verzonden
