PFERD KETTINGZAAGVIJL 412 4X3 200 X 5,5 CLASSIC

Chain saw file

Zie technische informatie

Referenties

Pferd Tools:412 4X3 200 X 5,5 CLASSIC
Rubix:A0224099
Fabrikant:11075203
EAN:4007220958827
PFERD KETTINGZAAGVIJL 412 4X3 200 X 5,5 CLASSIC

Technische samenvatting

Vormrond
Lengte200 mm
Zie alle specificaties

Productdetails : PFERD KETTINGZAAGVIJL 412 4X3 200 X 5,5 CLASSIC


Three round files with spiral cut in promotional plastic packaging to protect against dirt and damage.
•The opening on the front of the packaging makes it easier to remove and return the files.
•Classic Line: Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.
•Premium Line: Perfect sharpness thanks to innovative spiral cut, for ensuring a fine tooth surface for maximum cutting performance and a gentler feel to the tool whilst filing.
•Priced per piece, order quantity 12 pieces

Technische informatie


Attributen
Verpakkingshoeveelheid12
Vormrond
Lengte200 mm
€ 21,48 excl. BTW
/ 12 stuks
€ 25,99 incl. BTW
  • Levering doorgaans binnen 6 dagen