MITUTOYO DIEPTESCHROEFMAAT 0-300 BRUGSTUK 100X16MM 129-153
Diepteschroefmaat
Zie technische informatieReferenties
Mitutoyo:129-153
Rubix:17020752
EAN:4946368016771

Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 300 mm |
| Capaciteit | 101,6 mm |
Productdetails : MITUTOYO DIEPTESCHROEFMAAT 0-300 BRUGSTUK 100X16MM 129-153
Mitutoyo diepteschroefmaat 0-300 brugstuk 100x16mm 129-153
Sterke punten
The ratchet ensures a constant measuring force.
Toepassingen
Series 129 - With interchangeable rods. Measuring rod ø 4 mm. Measuring contacts in carbide. Technical specifications: Micrometer screw capacity: 25 mm Thimble travel per revolution: 0.5 mm, with spindle lock Accuracy (excluding counting error): ±3 µm (0-25 mm) Accuracy with rods: ±4 µm (0-150 mm); ±6 µm (0-300 mm) Graduations: Thimble and sleeve graduated, matte chrome-plated, ø18 mm Base flatness: 1.3 µm for 63.5 mm - 2 µm for 101.6 mm Rod flatness: 0.3 µm Parallelism: between the base and the rod (4 + L/50) µm L = maximum measuring length (mm) Measuring surface: carbide, ground, finely lapped Base: treated steel Measuring force: 5-10 N Reading: 0.01 mm Supplied: Case, box or packaging
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 300 mm |
| Capaciteit | 101,6 mm |
| Sectie | 101,6 x 16 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 546,30 excl. BTW
/ stuk
€ 661,02 incl. BTW
- Levering doorgaans binnen 6 dagen