MILWAUKEE DOP SHOCKWAVE 1/2 21 X 40 MM

Dop

Zie technische informatie

Referenties

Milwaukee:21 mm 1/2" impact socket STD - 1pc
Rubix:A0477251
Fabrikant:4932480315
EAN:4058546406004
MILWAUKEE DOP SHOCKWAVE 1/2 21 X 40 MM

Technische samenvatting

Aansluiting1/2' vierkant ''
Diameter24,8 mm
Lengte38,1 mm
Zie alle specificaties

Productdetails : MILWAUKEE DOP SHOCKWAVE 1/2 21 X 40 MM


SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Deep wall construction provides clearance for protruding bolts. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
MILWAUKEE SHOCKWAVE impactdop 21 mm (1/2" aandrijving), standaard 6-kant. Gemaakt van gesmeed slagstaal met non-slip hex geometry en Lifetime Guarantee.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting1/2' vierkant ''
Diameter24,8 mm
Lengte38,1 mm
Vierkant12,7 mm
Diameter (inch)0,98 ''
Afwerkingfosfaat
Gewicht113,4 g
€ 6,51 excl. BTW
/ stuk
€ 7,88 incl. BTW
  • op voorraad: binnen 24 uur verzonden