Referenties
Igus:XFM-1214-12
Rubix:03203722



Productdetails : IGUS XFM-1214-12 KRAAGLAGER IGLIDUR
The chemical and temperature specialist - Up to 150 MPa staticiglidur® X is defined by its combination of high temperature resistance with compressive strength, along with high resistance to chemicals. iglidur® X is designed for higher speeds than other iglidur® bearings.
Sterke punten
Over 250 dimensions available from stockTemperature resistant from -100 °C to +250 °C in continuous operationUniversal resistance to chemicalsHigh compressive strengthVery low moisture absorptionExcellent wear resistance through the entire temperature range
Toepassingen
Beverage industry Wood working Plastic processing industry Aerospace engineering Clean room
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 10 g |
| Serie | xfm |
| Binnendiameter | 12 mm |
| Buitendiameter | 14 mm |
| Lengte | 12 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,87 excl. BTW
/ stuk
€ 7,10 incl. BTW
- op voorraad: binnen 24 uur verzonden
