Referenties
Igus:EFOM-10
Rubix:03201577

Productdetails : IGUS EFOM-10 FLENSLAGER IGUBAL
In standard flange bearings, the spherical ball is made from iglidur® W300 material, which is known for lowest coefficients of friction in dry operation and extremely low tendency to stick-slip. This is especially important for low loads and very slow movements.
Sterke punten
Easy installation
Compensation of misalignment errors
Absolutely corrosion-resistant
Very lightweight
Maintenance-free dry operation
Time saving through fast assembly
Compensation of misalignment errors
Absolutely corrosion-resistant
Very lightweight
Maintenance-free dry operation
Time saving through fast assembly
Toepassingen
Plant Construction;Automation;Agricultural Machines;Mechanical Engineering;Food Industry
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 10 mm |
| Breedte | 26 mm |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,32 excl. BTW
/ stuk
€ 10,07 incl. BTW
- Levering doorgaans binnen 16 dagen
