Referenties
Timken:UELF205
Rubix:A0378818
Fabrikant:UELF205
EAN:0013992169846


Technische samenvatting
| Binnendiameter | 25 mm |
|---|---|
| Breedte | 27 mm |
| Bevestigingsafstand tussen de gaten | 70 mm |
Productdetails : TIMKEN UELF 205 FLENSLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELF205 is een gietijzeren viergats flenslager met excentrische klemring en voorgevet inzetlager. Uitgevoerd met gebonden afdichting voor natte of stoffige omstandigheden.
Sterke punten
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELF series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELF series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 25 mm |
| Breedte | 27 mm |
| Bevestigingsafstand tussen de gaten | 70 mm |
| Materiaal | gietijzeren behuizing (four-bolt flanged housed unit) |
| Afdichting | eén rubberen afdichting en één metalen schild |
| Hoogte | 13 mm |
| Lengte | 95 mm |
| Serie | uelf 200 |
| Totale breedte lager | 42,9 mm |
| Klemmen | 16 mm |
| Diameter bevestigingsgaten | 12 mm |
| Aantal gaten | 4 |
| Statische basisbelasting, radiaal - C0r | 7850 N |
| Dynamische basisbelasting, radiaal - Cr | 14000 N |
| Buitendiameter | 52 mm |
| Gewicht | 0,9 kg |
| Bouwvorm | gietijzeren vier-gats flenslager (vier-bout flens lagerblok), excentrische klemring |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,90 excl. BTW
/ stuk
€ 67,64 incl. BTW
- Levering doorgaans binnen 9 dagen