Referenties
Timken:UELF208
Rubix:A0378815
Fabrikant:UELF208
EAN:0013992172587


Technische samenvatting
| Binnendiameter | 40 mm |
|---|---|
| Breedte | 36 mm |
| Bevestigingsafstand tussen de gaten | 102 mm |
Productdetails : TIMKEN UELF 208 FLENSLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELF208 flenslagerblok met eccentrische vergrendelingskraag. Vier bouten, 40 mm boring en robuuste afdichting voor natte of vuile omgevingen.
Sterke punten
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELF series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELF series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 40 mm |
| Breedte | 36 mm |
| Bevestigingsafstand tussen de gaten | 102 mm |
| Materiaal | gietijzer (lagerhuis); lagerstaal (lagerinzet) |
| Afdichting | eén rubberen afdichting en één metalen schild |
| Hoogte | 21 mm |
| Lengte | 130 mm |
| Serie | uelf 200 |
| Totale breedte lager | 56,3 mm |
| Klemmen | 14 mm |
| Diameter bevestigingsgaten | 16 mm |
| Aantal gaten | 4 |
| Statische basisbelasting, radiaal - C0r | 17800 N |
| Dynamische basisbelasting, radiaal - Cr | 29100 N |
| Buitendiameter | 80 mm |
| Gewicht | 2 kg |
| Bouwvorm | gietijzer vier-bout flenslagerhuis (uelf 200 serie) met eccentrische vergrendelingskraag (uel) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 98,71 excl. BTW
/ stuk
€ 119,44 incl. BTW
- Levering doorgaans binnen 9 dagen