Referenties
SMC:MTS25-175
Rubix:05277995
Fabrikant:MTS25-175
EAN:3618036364873

Technische samenvatting
| Type | precisiecilinder |
|---|---|
| Slag van de Cilinder | 175 mm |
| Diameter zuiger | 13 mm |
Documenten
Productdetails : SMC GELEIDE CILINDER MTS25-175
Precisie Cilinder (Boring 12-40)
MTS, Precision Cylinder (Bores 12-40)
Sterke punten
High precision mounting
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 952 g |
| Type | precisiecilinder |
| Slag van de Cilinder | 175 mm |
| Diameter zuiger | 13 mm |
| Maximale bedrijfsdruk | 7 bar |
| Land van oorsprong | JP |
| Aangepaste tariefcode | 84123100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 473,94 excl. BTW
/ stuk
€ 573,47 incl. BTW
- Levering doorgaans binnen 30 dagen