Referenties
SMC:MTS25-25
Rubix:05266805
Fabrikant:MTS25-25

Documenten
Productdetails : SMC GELEIDE CILINDER MTS25-25
Precisie Cilinder (Boring 12-40)
MTS, Precision Cylinder (Bores 12-40)
Sterke punten
High precision mounting
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 32x155x40 mm |
| Logistiek gewicht | 520 g |
| Type | mts |
| Slag van de Cilinder | 25 mm |
| Diameter zuiger | 25 mm |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 321,61 excl. BTW
/ stuk
€ 389,15 incl. BTW
- Levering doorgaans binnen 9 dagen