Gewrichtslagers Igus KGLM-22, Buitendiameter: 42 mm | Breedte: 28 mm | Binnendiameter: 22 mm
igubal® spherical bearing KGLM
Zie technische informatieReferenties
Igus:KGLM-22
Rubix:03202228



Productdetails : IGUS KGLM-22 LAGER SFERISCH IGUBAL
The use of pivoting bearings is usually associated with high weight materials, difficult installation, and high costs. Most of the time, maintenance is still necessary long-term, and the bearings are only corrosion resistant in special designs. igubal® pressfit spherical bearings put an end to all of these disadvantages: they are easy to fit, cost-effective, lightweight and robust.
- Compensation of misalignment and edge loads
- Corrosion resistant
- High vibration-dampening
- Excellent vibration dampening
- Suitable for rotating, oscillating and axial movements
Toepassingen
Food industry Railway technology Automotive industry Plant construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 22 mm |
| Buitendiameter | 42 mm |
| Breedte | 28 mm |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,60 excl. BTW
/ stuk
€ 16,46 incl. BTW
- Levering doorgaans binnen 9 dagen
