Referenties
Facom:U.20B1
Rubix:A0496125
EAN:3148517547308


Technische samenvatting
| Lengte | 180 mm |
|---|---|
| Metrische diameter | M24 |
| Type afdruk | buitenzeskant |
Productdetails : FACOM VEILIGHEIDSSPINDEL U.20B1
Sterke punten
•Versatile: takes 2 or 3 legs. Converts into outside puller with the legs U.306G1 + screw U.20B1 or legs U.310G2 + screw U.310-250-10
Comfort: self-gripping legs by return spring. The puller stays in rolling position even when not in tension
Safety: legs locked in position on the bearing using a knob. No risk for the puller to escape from the bearing
Adaptable puller accessories: hydraulic screw U.3 and slide hammer U.2
Comfort: self-gripping legs by return spring. The puller stays in rolling position even when not in tension
Safety: legs locked in position on the bearing using a knob. No risk for the puller to escape from the bearing
Adaptable puller accessories: hydraulic screw U.3 and slide hammer U.2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 180 mm |
| Metrische diameter | M24 |
| Type afdruk | buitenzeskant |
| Diameter schroefdraad | 24 mm |
| Type bedrading | metrisch |
| Diameter | 24 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,32 excl. BTW
/ stuk
€ 66,94 incl. BTW
- Levering doorgaans binnen 13 dagen