PARKER KLEMBLOK 10MM LICHT RAP3-110


Klem

Referenties
parker hannifin:RAP3-110
rubix:A0135466
PARKER KLEMBLOK 10MM LICHT RAP3-110
brand logo
Technische samenvatting
TypeKlem
Klembereik, minimaal6 mm
Klembereik, maximaal101,8 mm
Zie alle specificaties

Productdetails : PARKER KLEMBLOK 10MM LICHT RAP3-110


EO-buisklemmen volgens DIN 3015-1 voor normale mechanische eisen zijn verkrijgbaar in negen standaardmaten. Buitenbuisdiameter van 6 tot 406,4 mm.

Sterke punten

•The Function of Tube Clamps is the Fixing of Straight Tubes, Bent Tubes and Hoses,the Broad Product Range of Parker Tube Clamps Helps to Find a Solution for all Requests And Therefore Extends the Range of Applications
Their Notable Features are Re-Set Capability, High Tensile Strength, Very High Abrasion Resistance and Excellent Resistance to Cold. This Range of Features Enlarges the Number of Possible Applications and Stretches the Life-Cycle of Tube Clamps.

Technische informatie


Attributen
Verpakkingshoeveelheid25
TypeKlem
Klembereik, minimaal6 mm
Klembereik, maximaal101,8 mm
MateriaalPolypropyleen;Polyamide 6;Rubber;Aluminium;Staal;Roestvrij staal
Aangepaste tariefcode39269097
Laten zien UNSPSC / ECL@SS / HS-codes
4,98 excl. BTW
/ stuk
6,03 incl. BTW
  • Levering doorgaans binnen 16 dagen