Referenties
Rubix:05279975
Productdetails : SMC KLEMKOPPELING KFV12N-02
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
Smc klemkoppeling kfv12n-02
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,10 excl. BTW
/ 5 stuks
€ 55,78 incl. BTW
- Levering doorgaans binnen 30 dagen