Referenties
KTR:KTR 200-75X115
Rubix:01081995
Fabrikant:082005075115

Documenten
Productdetails : KTR CLAMPEX 200 75X115 SPANSET
Spanset KTR
Sterke punten
•Backlash-free clamping elements / internal clamping sets
Simultaneous transmission of torque and axial force
Ideally suitable for applications with alternating loads
Permanently non-destructive connection
No shearing of keyways, setscrews, pins, etc
Simplified production processes of shaft and hub
Unlimited alignment of the hub on the shaft
High power density
Material savings by smaller shaft and hub dimensions
Easy assembly and disassembly via standard tools
Overload protection of machine elements via slipping (repeated slipping should be avoided) Insensitive to dirt
Easy calculation of the clamping connection
Corrosion-protected type on request
Simultaneous transmission of torque and axial force
Ideally suitable for applications with alternating loads
Permanently non-destructive connection
No shearing of keyways, setscrews, pins, etc
Simplified production processes of shaft and hub
Unlimited alignment of the hub on the shaft
High power density
Material savings by smaller shaft and hub dimensions
Easy assembly and disassembly via standard tools
Overload protection of machine elements via slipping (repeated slipping should be avoided) Insensitive to dirt
Easy calculation of the clamping connection
Corrosion-protected type on request
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 2370 g |
| Type | clampex |
| Aangepaste tariefcode | 84839089 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 137,35 excl. BTW
/ stuk
€ 166,19 incl. BTW
- Levering doorgaans binnen 10 dagen
