Referenties
IKO:IR 90X100X30
Rubix:03310308
Documenten
Productdetails : IKO IR 90X100X30 NAALDLAGER BINNENRING
In Needle Roller Bearings with Separable Cage, the inner ring, outer ring and Needle Roller Cage are combined, and they can be separated easily. This type has a simple structure with high accuracy. In addition, the radial clearance can be freely chosen by selecting and combining these component parts. As Needle Roller Cages are used, these bearings have excellent rotational performance.
Toepassingen
Most Suitable for Mass-Production High Accuracy Products Such as Machine Tools, Textile Machinery, and Printing Machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 90 mm |
| Breedte | 30 mm |
| Bevestigingsafstand tussen de gaten | 100 mm |
| Buitendiameter | 120 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 59,91 excl. BTW
/ stuk
€ 72,49 incl. BTW
- op voorraad: binnen 24 uur verzonden