SMC 5 POORT VENTIEL SY3240-5LOU-Q

Piloot Gestuurde 4/5 Poort Ventielen SY

Zie technische informatieZie documenten

Referenties

SMC:SY3240-5LOU-Q
Rubix:05272530
Fabrikant:00024185
EAN:3618036189223
SMC 5 POORT VENTIEL SY3240-5LOU-Q

Technische samenvatting

Typeelektrodistributeur
Aantal poorten5
Zie alle specificaties

Documenten

Productdetails : SMC 5 POORT VENTIEL SY3240-5LOU-Q


Elektrisch Bediend 5 Poorts Ventiel, Alle Uitvoeringen
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 2 (2 Position Double)
Manifold Type: 40 (Base Mounted Non Plug-in Single)
Pilot Type: Internal Pilot (None for type 60)
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Manual Override: Non-locking Push Style
A, B Port Size: Base Mounted w/o Sub-plate
Thread: Rc (or Metric)
Option: w/o Bracket
CE Marked: Q (CE Marked)

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht68 g
Typeelektrodistributeur
Aantal poorten5
Volumestroom180 l/min
Land van oorsprongJP
Aangepaste tariefcode84812090
66,87 excl. BTW
/ stuk
80,91 incl. BTW
  • op voorraad: binnen 24 uur verzonden