Referenties
Rocol:PX32 20L
Rubix:07040403
Fabrikant:16607
EAN:5024747166077

Documenten
Productdetails : ROCOL 16607 PX32 CORR BESCH 20L
Military grade hard film corrosion preventative.
PX 32 is military grade corrosion preventative for the preservation and corrosion inhibition of structural members of airframes, interior surfaces of aircraft skins, components, bare metal and over certain paint systems.
PX 32 is based on unpigmented petroleum materials dispersed in hydrocarbon solvents. PX 32 does not contain bitumen or halogenated solvents.
The PX 32 specification includes tests for freedom from corrosive effects, film forming, sag, transparency and adhesion.
Sterke punten
Temperature range -40°C to 110°C. Heavy duty, film for long term corrosion protection. Provides up to 2 years outdoor protection. Good dewatering properties. Good penetration. Does not contain silicones or chlorinated solvents.
Toepassingen
PX 32 is military grade corrosion preventative for the preservation and corrosion inhibition of structural members of airframes, interior surfaces of aircraft skins, components, bare metal and over certain paint systems.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | oranje |
| Max. Gebruikstemperatuur | 110 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 839,94 excl. BTW
/ stuk
€ 1.016,33 incl. BTW
- Levering doorgaans binnen 9 dagen