Referenties
Milwaukee:LED Magnetic Tape Measure - 7.5 m
Rubix:A0741623
Fabrikant:4932492469
EAN:4058546418366

Productdetails : MILWAUKEE ROLMAAT MET LED 7.5MTR 13201547
100 Lumens LED light, to aluminate up to 3 m work area. Conveniently charge MILWAUKEE®Rechargeableinternal battery with included micro-USB cable. Charging indicator red/orange/green to be able to read out the charging status of the battery.
2.5 hour of battery run-time. 30 mm blade with double sided printing on tape for easier readability and architect scale provides easy calculating of scaled drawings. Improved standout up to 4.6 m. Finger stop for comfortable hold and finger protection when the blades retracts. Strong magnet at start of the tape allows easy hooking onto flat surfaces and round pipe. Overmold gripping area for extra comfort and durability. Anti-tear coating - reinforces the first 15 cm of the blade. Nylon non-reflective bond blade protection, up to 10x more resistant to jobsite damage. Class II accuracy.
Milwaukee LED magnetische rolmaat 7,5 m (4932492469) met 100 lumen verlichting tot 3 m. Oplaadbaar via micro-USB en batterijduur 2,5 uur.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Bekisting | abs |
| Lengte | 7,5 m |
| Breedte | 30 mm |
| Type | magnetische rolmaat met led-lampje |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 252,00 excl. BTW
/ 6 stuks
€ 304,92 incl. BTW
- Levering doorgaans binnen 13 dagen
