Referenties
Bosch:GRL 600 CHV (0601061F01)
Rubix:A0684647
Fabrikant:0601061F01
EAN:4059952648392
Documenten
Productdetails : BOSCH ROTATIELASER GRL 600 CHV 0601061F01
Heavy duty, jobsite-proof – the robust GRL 600 CHV Professional endures even the harshest environments. Its sturdy design offers impact Protection and has an IP68 rating against dust and water – including the battery compartment for highly flexible work in bad weather conditions. It provides convenient connectivity, enabling more focused work with less wasted time. Operating the tool is intuitive thanks to its screen and access to the levelling remote app that visualises all functions, including a dual slope setting, to save valuable time. This highly accurate laser has a long runtime, both with the 18V battery system and alkaline batteries included for continuous working.
GRL 600 CHV - Rotatielaser
Sterke punten
•Highly flexible in bad weather with robust design, impact Protection, and IP68 rating against dust and water
Intuitive via screen and access to levelling remote app that visualises all functions including dual slope setting to save time
Conveniently long runtime both with 18V battery system and alkaline batteries (adapter included)
Intuitive via screen and access to levelling remote app that visualises all functions including dual slope setting to save time
Conveniently long runtime both with 18V battery system and alkaline batteries (adapter included)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.015,90 excl. BTW
/ stuk
€ 2.439,24 incl. BTW
- Levering doorgaans binnen 9 dagen













