Referenties
Bahco:BE-8703S
Rubix:A0416240
EAN:7314151839130

Productdetails : BAHCO SCHROEVENDRAAIER ERGO VDE 6K 3MM BE-8703S
Geïsoleerde schroevendraaiers voor zeskant schroeven ontwikkeld volgens het wetenschappelijk ERGO™ proces. Voor het werken onder spanning tot 1000 Volt. IEC 60900, VDE gecertificeerd. Driecomponentengreep voor maximaal comfort en krachtoverbrenging. Hoogwaardig gelegeerde stalen kling. Onuitwisbare kleurcode met type symbool aan uiteinde van de greep.
Sterke punten
•Screwdriver developed according to the scientific ERGO™ process
ERGO™ insulated VDE screwdriver for hexagonal head screws
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort due to the ergonomic design
Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
No colour identification in extra small handle, size Hex 2.5
Flat face to prevent it from rolling away
Integrated hanging hole
High-performance alloy steel blade
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
Standards: ISO 2936
ERGO™ insulated VDE screwdriver for hexagonal head screws
For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort due to the ergonomic design
Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
No colour identification in extra small handle, size Hex 2.5
Flat face to prevent it from rolling away
Integrated hanging hole
High-performance alloy steel blade
Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V
Standards: ISO 2936
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 70 g |
| Afdruk | hex / allen |
| Blad lengte | 125 mm |
| Grootte afdruk | 3 mm |
| Aangepaste tariefcode | 82054000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,13 excl. BTW
/ stuk
€ 6,21 incl. BTW
- Levering doorgaans binnen 9 dagen
