Referenties
Elesa+Ganter:GN 820.4-230-NL-NI
Rubix:A0154707
Fabrikant:820.4-230-NL-NI
EAN:4045525112223




Technische samenvatting
| Type | elesa+ganter snelspanner horizontale gn 820.4-230-nl-ni |
|---|
Productdetails : ELESA+GANTER SNELSPANNER HORIZONTALE GN 820.4-230-NL-NI
A special feature for the Stainless Steel-Horizontal clamps GN 820.4 is its low profile in clamping position. They are designed in such a way to avoid the operator's fingers being caught between the retracting clamping arm and the operating handle (safety distance). These clamps are fitted with a safety function. During closing, a safety hook ensures a form-locking bolting connection. It prevents the inadvertent unlocking of the clamping position caused by vibrations. To open, turn the safety hook out of the bolting connection (one-hand operation). Stepped side washers respectively clamping bolt retainers are included.
Elesa+ganter snelspanner horizontale gn 820.4-230-nl-ni
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | elesa+ganter snelspanner horizontale gn 820.4-230-nl-ni |
| Aangepaste tariefcode | 82057000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 134,91 excl. BTW
/ stuk
€ 163,24 incl. BTW
- Levering doorgaans binnen 9 dagen