Referenties
Pferd Tools:12511083
Rubix:23082258
EAN:4007220238134

Productdetails : PFERD NAALDVIJL VIERKANT 160K2 - 2408P
The PFERD needle files are particularly suitable for the machining of very small surfaces, openings, geometries, profiles and rays. Because of their wrought silk, they can be used with or without a handle. PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-size area.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Vorm | vierkant |
| Lengte | 160 mm |
| Sectie | 3,25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 84,84 excl. BTW
/ 12 stuks
€ 102,66 incl. BTW
- Levering doorgaans binnen 6 dagen
