Referenties
Timken:UELP205
Rubix:A0378776
Fabrikant:UELP205
EAN:0013992170040


Technische samenvatting
| Binnendiameter | 25 mm |
|---|---|
| Bevestigingsafstand tussen de gaten | 105 mm |
| Ashoogte | 36,5 mm |
Productdetails : TIMKEN UELP 205 KOGELLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELP205 kogellagerblok met excentrische spanbus (UEL), twee-bout pillow block-bevestiging en voorgesmeerde inzet met bonded seal voor natte of vuile omgevingen.
Sterke punten
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELT take-up units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 25 mm |
| Bevestigingsafstand tussen de gaten | 105 mm |
| Ashoogte | 36,5 mm |
| Materiaal | gegoten gietijzer (iso 185 grade 200 / astm a48 grade no. 30) met lagerinzet van lagerstaal |
| Totale breedte lager | 44,4 mm |
| Buitendiameter | 52 mm |
| Klemmen | 16 mm |
| Diameter bevestigingsgaten | 13 mm |
| Bouwvorm | twee-bout pillow block met excentrische spanbus (uel) |
| Hoogte | 70 mm |
| Lengte | 140 mm |
| Afdichting | bonded seal (geschikt voor natte of vuile omgevingen) |
| Smering | voorgevuld/gelubriceerd met hoogwaardige lithiumgebaseerde grease; smeernippel voor relubrication |
| Serie | uelp 200 |
| Gewicht | 0,9 kg |
| Aantal gaten | 2 |
| Statische basisbelasting, radiaal - C0r | 11300 N |
| Dynamische basisbelasting, radiaal - Cr | 19500 N |
| Breedte | 38 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,90 excl. BTW
/ stuk
€ 67,64 incl. BTW
- Levering doorgaans binnen 9 dagen