SMC VENTIELEILAND 3/2 VP542-5YO1-03FA-X545

VENTIELEILAND

Zie technische informatie

Referenties

SMC:VP542-5YO1-03FA-X545
Rubix:A0724341
EAN:3618036563382
SMC VENTIELEILAND 3/2 VP542-5YO1-03FA-X545

Technische samenvatting

Typesmc ventieleiland 3/2 vp542-5yo1-03fa-x545
Zie alle specificaties

Productdetails : SMC VENTIELEILAND 3/2 VP542-5YO1-03FA-X545


SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Smc ventieleiland 3/2 vp542-5yo1-03fa-x545

Sterke punten

•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typesmc ventieleiland 3/2 vp542-5yo1-03fa-x545
1.358,92 excl. BTW
/ stuk
1.644,29 incl. BTW
  • Levering doorgaans binnen 30 dagen