Referenties
Rocol:WEAPON GUARD 24 20L
Rubix:07040405
Fabrikant:16617
EAN:5024747166176

Documenten
Productdetails : ROCOL 16617 WEAPON GUARD 24 20L
Weapon cleaner, lubricant and corrosion preventative.
Lubricating oil and corrosion preventative for small arms and light calibre weapons.
Sterke punten
Temperature range -54°C to 50°C. Suitable for small arms up to 30mm calibre. Water displacing. Excellent corrosion protection.
Toepassingen
Lubricating oil and corrosion preventative for small arms and light calibre weapons.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | oranje |
| Max. Gebruikstemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 828,55 excl. BTW
/ stuk
€ 1.002,55 incl. BTW
- Levering doorgaans binnen 9 dagen