Referenties
Pferd Tools:1152 SP 150 H2
Rubix:23080648
Fabrikant:11125152
EAN:4007220006962




Productdetails : PFERD WERKPLAATSVIJL HALFROND-SPITS 1152SP 150 K2
Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Pferd werkplaatsvijl halfrond-spits 1152sp 150 k2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Vorm | halfrond |
| Lengte | 150 mm |
| Handvat | zonder |
| Sectie | 16,0 x 4,5 mm |
| Aangepaste tariefcode | 82031000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 88,20 excl. BTW
/ 10 stuks
€ 106,72 incl. BTW
- Levering doorgaans binnen 6 dagen
