Referenties
Bosch:1600A002UP
Rubix:A0722455
EAN:3165140791946





Productdetails : BOSCH 1/1 INLAY 136 GST 150 CE 1600A002UP
Alles veilig opgeborgen
1/1 inlay L-Boxx 136 GST 150 CE
Sterke punten
•Suitable for GST 150 BCE/CE
Full insert suitable for L-BOXX 136
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Full insert suitable for L-BOXX 136
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 3 |
| Lengte | 77 mm |
| Hoogte | 331 mm |
| Breedte | 406 mm |
| Aangepaste tariefcode | 42021250 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,00 excl. BTW
/ stuk
€ 15,73 incl. BTW
- Levering doorgaans binnen 6 dagen
