Referenties
Bosch:1600A002V8
Rubix:A0722472
EAN:3165140792356





Productdetails : BOSCH 1/2 INLAY GDR 12-LI 1600A002V8
Alles veilig opgeborgen
1/2 inlay GDR 12-LI
Sterke punten
•Suitable for GSR 12V-15, GDR 12V-105
Half insert compatible with L-BOXX 102
Flexible use of two half inserts in one Bosch L-BOXX allows for the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Half insert compatible with L-BOXX 102
Flexible use of two half inserts in one Bosch L-BOXX allows for the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 3 |
| Lengte | 61 mm |
| Hoogte | 203 mm |
| Breedte | 318 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
