Referenties
Bosch:1600A002UK
Rubix:A0722451
EAN:3165140791908





Productdetails : BOSCH 1/1 INLAY 374 GKT 55 GCE 1600A002UK
Alles veilig opgeborgen
1/1 inlay L-Boxx 374 GKT 55 GCE
Sterke punten
•Suitable for GKT 55 GCE
Full insert suitable for L-BOXX 374
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Full insert suitable for L-BOXX 374
Ideal space utilisation thanks to an insert precisely tailored to tools and accessories and flexible use of accessory compartments adapted to the respective tool
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 2 |
| Lengte | 143 mm |
| Hoogte | 298 mm |
| Breedte | 388 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,00 excl. BTW
/ stuk
€ 26,62 incl. BTW
- Levering doorgaans binnen 6 dagen
