PFERD NAALDVIJLENSET 160K2 - 2493P

160 mm H2 needle file NFB 2493

Zie technische informatie

Referenties

Pferd Tools:12799010
Rubix:23082284
EAN:4007220235515
PFERD NAALDVIJLENSET 160K2 - 2493P

Technische samenvatting

Productdetails : PFERD NAALDVIJLENSET 160K2 - 2493P


Contains a selection of needle files for the most diverse applications. The sets are delivered in PVC-wrapped cases or in practical plastic boxes. Contents: 12 pieces, 1 needle file of each profile: flat pointed (2406) flat hand (2401) sage leaf (2403) triangular (2407) square (2408) round (2410) knife (2405) half-rounded (2402) bar (2411) sharp pointed with rounded edges (2415) flat hand with rounded edges (2416) oval sage leaf (2409). PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-cut area.

Toepassingen

Micro-surface treatment, radial work, deburring, filing of right-angled openings, filing of half-round profiles.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte160 mm
Sectie0 mm
€ 90,95 excl. BTW
/ stuk
€ 110,05 incl. BTW
  • Levering doorgaans binnen 6 dagen