SMC 5 POORT VENTIEL VF5120K-5DZ1-03F

5 POORT VENTIEL

Zie technische informatieZie documenten

Referenties

SMC:VF5120K-5DZ1-03F
Rubix:05276501
Fabrikant:VF5120K-5DZ1-03F
SMC 5 POORT VENTIEL VF5120K-5DZ1-03F

Technische samenvatting

Aansluiting 13/8 in
Zie alle specificaties

Documenten

Productdetails : SMC 5 POORT VENTIEL VF5120K-5DZ1-03F


Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is in many variations including three types of manual override and four types of electrical entry.
Smc 5 poort ventiel vf5120k-5dz1-03f

Sterke punten

•5 port solenoid valve
Power consumption: 1.55W standard, 0.5W w/power saving circuit
Built-in full-wave rectifier (AC)
Body ported and base mounted styles

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting 13/8 in
Minimale temperatuur50 °C
Maximumtemperatuur50 °C
Maximale bedrijfsdruk10 bar
Aantal poorten5
Poortgrootte3/8
€ 98,90 excl. BTW
/ stuk
€ 119,67 incl. BTW
  • Levering doorgaans binnen 9 dagen