SMC BASISPLAAT SS5Y5-50F1-12B-01F

BASISPLAAT

Zie technische informatieZie documenten

Referenties

SMC:SS5Y5-50F1-12B-01F
Rubix:A0260556
Fabrikant:SS5Y5-50F1-12B-01F
SMC BASISPLAAT SS5Y5-50F1-12B-01F

Documenten

Productdetails : SMC BASISPLAAT SS5Y5-50F1-12B-01F


Smc basisplaat ss5y5-50f1-12b-01f

Sterke punten

•Due to the flow increase, the valve size can be reduced
Saves energy and space
Power consumption: 0.1 W (With power saving circuit)/0.35 W (Standard)
Plug-in sub-plate has been newly added
Plug-in metal base (IP40)/Plug-in connector connecting base (IP67)
Manifold type no.: SS5Y3, SS5Y5, SS5Y7
Can be connected to F.R.L. units (AC-D series) (-X990)
Supports Interface regulators

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 120,62 excl. BTW
/ stuk
€ 145,95 incl. BTW
  • Levering doorgaans binnen 16 dagen