Referenties
SKF:BC1B 320297 D
Rubix:03473357
Fabrikant:1569
EAN:7316570268331




Technische samenvatting
| Binnendiameter | 34,991 mm |
|---|---|
| Buitendiameter | 72 mm |
| Breedte | 20,638 mm |
Productdetails : SKF BC1B 320297 D AUTOMOBIELLAGER
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Skf bc1b 320297 d automobiellager
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 401 g |
| Binnendiameter | 34,991 mm |
| Buitendiameter | 72 mm |
| Breedte | 20,638 mm |
| Type lagerspeling | cn |
| Afdichting | open |
| Referentietoerental | 4300 rpm |
| Statische basisbelasting, radiaal - C0r | 76500 N |
| Dynamische basisbelasting, radiaal - Cr | 69300 N |
| Land van oorsprong | PL |
| Aangepaste tariefcode | 84825000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 153,46 excl. BTW
/ stuk
€ 185,69 incl. BTW
- Levering doorgaans binnen 9 dagen